text.skipToContent text.skipToNavigation

Fischer ehs m8x40 plus setting tool


Metal manual setting tool with ergonomic plastic handle and hand impact protection for quick, safe fixing of fischer Hammerset anchors EA II.

Article number 44632FIS
Material Steel
With hand protection No
Pin dimension (mm) 8
Brand Fischer
Suitable for EA II M 8 x 40
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 8
Brand Fischer
Suitable for EA II M 8 x 40
Weight per piece (g) 498.4

Description

Metal manual setting tool with ergonomic plastic handle and hand impact protection for quick, safe fixing of fischer Hammerset anchors EA II.

Article numbers

Article number 44632FIS
EAN 4006209446324
UBB 500616645908
UNSPSC 31162101
Manufacturer article nr  44632
Do not close this page. This message will disappear, when the page is fully loaded.