text.skipToContent text.skipToNavigation

Fischer ed 22 impact nail


The fischer conduit clips and fischer perforated tapes are knocked into concrete without pre-drilling with the fischer impact nail ED. For assembly, the fischer impact nail is inserted into the setting tool SZE. During the setting process, the retaining ring fixes the nail. The impact nail sits firmly in concrete after a few taps of the hammer.

Article number 14570FIS
Diameter
Length (mm)
Length
Surface protection Other
Hardened Yes
Packed per 1

Specifications

Diameter 4
Length (mm) 22
Length 210 mm
Surface protection Other
Hardened Yes
Brand Fischer
Weight per piece (g) 3.707
Info
  • To be fastened with: ED 15 ED 18 ED 22.
Commodity code 73170060

Description

The fischer conduit clips and fischer perforated tapes are knocked into concrete without pre-drilling with the fischer impact nail ED. For assembly, the fischer impact nail is inserted into the setting tool SZE. During the setting process, the retaining ring fixes the nail. The impact nail sits firmly in concrete after a few taps of the hammer.

Article numbers

Article number 14570FIS
EAN 4006209145708
UBB 500616795075
UNSPSC 31162905
Manufacturer article nr  14570
Do not close this page. This message will disappear, when the page is fully loaded.