text.skipToContent text.skipToNavigation

Fischer ea m12 n d zp drop-in anchor


The fischer Hammerset anchor EA II M 12 N D is an internal threaded anchor made of zinc-plated steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EAW H Plus the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct expansion to take place,

Article number 500872FIS
Min. drill hole depth (mm) 54
Length (mm) 50
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 16
Packed per 1

Specifications

Min. drill hole depth (mm) 54
Length (mm) 50
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 16
Self boring No
With approval No
Fastening provision Other
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Brand Fischer
Weight per piece (g) 54.548

Description

The fischer Hammerset anchor EA II M 12 N D is an internal threaded anchor made of zinc-plated steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EAW H Plus the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct expansion to take place, no torque must be applied to the screw or the threaded rod. The fischer Hammerset anchor EA M 12 D is ideal for installing diamond drills and saws.

Article numbers

Article number 500872FIS
EAN 4048962003208
UBB 500616657879
UNSPSC 31162101
Manufacturer article nr  500872
Do not close this page. This message will disappear, when the page is fully loaded.