text.skipToContent text.skipToNavigation

Fischer duoline l-boxx 102 (833) nv


Get the practical L-BOXX now - filled with 833 anchors of our award-winning DuoLine: 770 x DuoPower, 45 x DuoBlade and 18 x fischer DuoTec. The DuoPower offers very good holding values due to 2 components. Depending on the building material, the plug decides whether to spread, fold or knot. The fischer nylon toggle DuoTec allows an easy installation eve

Article number
Material Plastic
Brand Fischer
Weight per piece (g) 4005
Packed per 1

Specifications

Material Plastic
Brand Fischer
Weight per piece (g) 4005

Description

Get the practical L-BOXX now - filled with 833 anchors of our award-winning DuoLine: 770 x DuoPower, 45 x DuoBlade and 18 x fischer DuoTec.

The DuoPower offers very good holding values due to 2 components. Depending on the building material, the plug decides whether to spread, fold or knot.

The fischer nylon toggle DuoTec allows an easy installation even in narrow and insulated cavities. The tilting element automatically folds up behind the plate and gives the anchor its load-bearing capacity. Thanks to the flexible stainless steel screw holder, the tilting anchor can be used with wood and chipboard screws or metric hook and threaded rods with lock nuts. In solid building materials, it functions like an expansion anchor.

The self-drilling fischer DuoBlade allows fast and easy installation in gypsum plasterboard and gypsum fibreboard. The black metal tip garantees a simple and safe installation as well as a clean and effective drilling process. The ancho

Article numbers

Article number 63028.000.102
EAN 4048962426809
UBB 500729266246
UNSPSC 00000000
Manufacturer article nr  560491

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.