text.skipToContent text.skipToNavigation

Fischer dt 90/4 insulation disc


The fischer insulation disc DT 90/4 is used in combination with the fischer wall tie VB. This means that soft insulating boards can be fixed to all building materials. To do so, the insulation disc is pushed onto the mounted fischer wall tie VB.

Article number 80957FIS
Length (mm) 95
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Thickness disk (mm) 9.3
Packed per 1

Specifications

Length (mm) 95
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Thickness disk (mm) 9.3
Disc ø (mm) 90
Weight per piece (g) 6.29

Description

The fischer insulation disc DT 90/4 is used in combination with the fischer wall tie VB. This means that soft insulating boards can be fixed to all building materials. To do so, the insulation disc is pushed onto the mounted fischer wall tie VB.

Article numbers

Article number 80957FIS
EAN 4006209809570
UBB 500616691365
UNSPSC 31162400
Manufacturer article nr  80957
Do not close this page. This message will disappear, when the page is fully loaded.