text.skipToContent text.skipToNavigation

Fischer dpp 105 double connector plate


The fischer double connector plate DPP is a fastening element made from zinc-plated steel. Two parallel pipelines can be fixed with the fastening element using just a single fixpoint.

Article number 79704FIS
Length
Quality class Other
Material Steel
Packed per 1

Specifications

Length 105 mm
Quality class Other
Material Steel

Description

The fischer double connector plate DPP is a fastening element made from zinc-plated steel. Two parallel pipelines can be fixed with the fastening element using just a single fixpoint.

Article numbers

Article number 79704FIS
EAN 4006209797044
UBB 500616857933
UNSPSC 31162905
Manufacturer article nr  79704
Do not close this page. This message will disappear, when the page is fully loaded.