text.skipToContent text.skipToNavigation

Fischer dipk 8/100 insulation anchor


The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building ma

Article number 41868FIS
Length
Length (mm) 130
Drill hole diameter (mm) 8
Brand Fischer
Staples & Nail dimension_b 137
Packed per 1

Specifications

Length 130 mm
Length (mm) 130
Drill hole diameter (mm) 8
Brand Fischer
Staples & Nail dimension_b 137
Weight per piece (g) 11.357

Description

The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 8 is ideal for fixing pressure-resistant insulating materials up to 120 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article numbers

Article number 41868FIS
EAN 4006209418680
UBB 500616641295
UNSPSC 30140000
Manufacturer article nr  41868
Do not close this page. This message will disappear, when the page is fully loaded.