text.skipToContent text.skipToNavigation

Fischer dipk 10/140 insulation anchor


The fischer drive anchor DIPK 10 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 10 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building

Article number 43971FIS
Length
Length (mm) 170
Drill hole diameter (mm) 10
Brand Fischer
Staples & Nail dimension_b 117
Packed per 1

Specifications

Length 170 mm
Length (mm) 170
Drill hole diameter (mm) 10
Brand Fischer
Staples & Nail dimension_b 117
Weight per piece (g) 15.894

Description

The fischer drive anchor DIPK 10 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 10 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 10 is ideal for fixing pressure-resistant insulating materials up to 160 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article numbers

Article number 43971FIS
EAN 4006209439715
UBB 500616642699
UNSPSC 30140000
Manufacturer article nr  43971
Do not close this page. This message will disappear, when the page is fully loaded.