text.skipToContent text.skipToNavigation

Fischer dhts 100w insulation anchor


The fischer retaining disc DHT S W is a retaining disc made of high-quality nylon with a pre-mounted screw. Using a cordless drill/screwdriver, the DHT is set in the through-type installation in wood and wooden materials without pre-drilling. After installation, the screw head is sealed with the enclosed plug. The fischer retaining disc DHT S W is ideal

Article number 44388FIS
Colour White
Design Other
Material Plastic
Suitable for gas concrete No
Suitable for coach screw No
Packed per 1

Specifications

Colour White
Design Other
Material Plastic
Suitable for gas concrete No
Suitable for coach screw No
With edge Yes
Suitable for fixing with cable ties No
Brand Fischer
Disc ø (mm) 50
Overall length (mm) 100
Shank size ( mm) 40
Weight per piece (g) 18.624

Description

The fischer retaining disc DHT S W is a retaining disc made of high-quality nylon with a pre-mounted screw. Using a cordless drill/screwdriver, the DHT is set in the through-type installation in wood and wooden materials without pre-drilling. After installation, the screw head is sealed with the enclosed plug. The fischer retaining disc DHT S W is ideal for fixing pressure-resistant insulating materials in wood and wood materials, as well as sheet thicknesses up to 0.8 mm.

Article numbers

Article number 44388FIS
EAN 4006209443880
UBB 500616644919
UNSPSC 30140000
Manufacturer article nr  44388
Do not close this page. This message will disappear, when the page is fully loaded.