text.skipToContent text.skipToNavigation

Fischer dhk 45/80 insulation anchor


The fischer insulation support DHK is the cost-effective plastic insulation support for insulating boards with high compressive strength. The DHK is knocked in the push-through installation using a hammer. When knocking in, the ribs expand in the drill hole and the DHK is ideally pressed in. The fischer insulation support DHK is suitable for anchoring i

Article number 80894FIS
Design Other
Length (mm) 105
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 30
Packed per 1

Specifications

Design Other
Length (mm) 105
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 30
Suitable for gas concrete No
Suitable for coach screw No
With edge No
Suitable for fixing with cable ties No
Brand Fischer
Weight per piece (g) 6.063

Description

The fischer insulation support DHK is the cost-effective plastic insulation support for insulating boards with high compressive strength. The DHK is knocked in the push-through installation using a hammer. When knocking in, the ribs expand in the drill hole and the DHK is ideally pressed in. The fischer insulation support DHK is suitable for anchoring insulating boards in solid and perforated brick, concrete, and aerated concrete.

Article numbers

Article number 80894FIS
EAN 4006209808948
UBB 500616690110
UNSPSC 31162400
Manufacturer article nr  80894
Do not close this page. This message will disappear, when the page is fully loaded.