text.skipToContent text.skipToNavigation

Fischer bsmz 28 conduit clip metal


The fischer conduit clip BSMZ is a metal double clip clamp for fixing electric cables, plastic insulating pipes and steel conduits. For assembly, the pipes or cables are laid into the clamp. Fixing with a fischer impact nail is recommended in concrete, a wood or chipboard screw is recommended in wood, and a combination of screw and anchor is recommended

Article number 79537FIS
Colour Zinc
UV resistant Yes
Halogen free Yes
Type of fastening Screw hole
Plastic sheathed No
Packed per 1

Specifications

Colour Zinc
UV resistant Yes
Halogen free Yes
Type of fastening Screw hole
Plastic sheathed No
Brand Fischer
Key features Functioning - Depending on your requirements, use a conduit clip with 1 or 2 fixing points, or a twin clamp. - The conduits or pipes are laid in the conduit clip. Assembling the clip fixes the conduits / pipes. - Our recommendation for fixtures on concrete: Impact nail ED 15, 18, 22.
Weight per piece (g) 39.902

Description

The fischer conduit clip BSMZ is a metal double clip clamp for fixing electric cables, plastic insulating pipes and steel conduits. For assembly, the pipes or cables are laid into the clamp. Fixing with a fischer impact nail is recommended in concrete, a wood or chipboard screw is recommended in wood, and a combination of screw and anchor is recommended in all other building materials.

Article numbers

Article number 79537FIS
EAN 4006209795378
UBB 500616852561
UNSPSC 31162905
Manufacturer article nr  79537
Do not close this page. This message will disappear, when the page is fully loaded.