text.skipToContent text.skipToNavigation

Fischer brush ø10mm


The fischer cleaning brush BS allows for approval-compliant drill hole cleaning in concrete. High-quality, durable design made from metal with removable metal handle.

Article number 78178FIS
Diameter
Length (mm) 120
Brand Fischer
Weight per piece (g) 41.2
Packed per 1

Specifications

Diameter 11 mm
Length (mm) 120
Brand Fischer
Weight per piece (g) 41.2

Description

The fischer cleaning brush BS allows for approval-compliant drill hole cleaning in concrete. High-quality, durable design made from metal with removable metal handle.

Article numbers

Article number 78178FIS
EAN 4006209781784
UBB 500616688643
UNSPSC 31162101
Manufacturer article nr  78178
Do not close this page. This message will disappear, when the page is fully loaded.