text.skipToContent text.skipToNavigation

Fischer blr 100 m12 turnbuckle bolt


The fischer bolt BLR 100 is a fastening element made from zinc-plated steel. The bolt is a double-headed screw with a right and left-hand thread, which holds together two components with corresponding internal threads via tensile stresses. By rotating in either direction, the screw connection can be tightened or loosened.

Article number 64091FIS
Length
Brand Fischer
Weight per piece (g) 72
Packed per 1

Specifications

Length 100 mm
Brand Fischer
Weight per piece (g) 72

Description

The fischer bolt BLR 100 is a fastening element made from zinc-plated steel. The bolt is a double-headed screw with a right and left-hand thread, which holds together two components with corresponding internal threads via tensile stresses. By rotating in either direction, the screw connection can be tightened or loosened.

Article numbers

Article number 64091FIS
EAN 4006209640913
UBB 500616836085
UNSPSC 31162905
Manufacturer article nr  64091
Do not close this page. This message will disappear, when the page is fully loaded.