text.skipToContent text.skipToNavigation

Fischer asl 6x80 spacing screw


The fischer spacing screw ASL is a special screw made of zinc-plated steel with two coordinated threads at the same pitch, allowing for precise and time-saving stand-off installation. The special screw is used in through-type installation. When driving in the screw, the external thread cuts into the pre-drilled fixture, and fixes it. If the screw is dri

Article number 59061FIS
Diameter
Length
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Quality class Other
Packed per 1

Specifications

Diameter 6 mm
Length 80 mm
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Quality class Other
Length (mm) 80
Hardened No
Brand Fischer
Weight per piece (g) 17.029

Description

The fischer spacing screw ASL is a special screw made of zinc-plated steel with two coordinated threads at the same pitch, allowing for precise and time-saving stand-off installation. The special screw is used in through-type installation. When driving in the screw, the external thread cuts into the pre-drilled fixture, and fixes it. If the screw is driven in at an angle of 15 - 30° then higher shear loads can be carried. The fischer spacing screw ASL is ideal for fixing timber window and door frames, cladding, and sub-constructions without plugs in wood and wood materials.

Article numbers

Article number 59061FIS
EAN 4006209590614
UBB 500616679329
UNSPSC 31161500
Manufacturer article nr  59061
Do not close this page. This message will disappear, when the page is fully loaded.