text.skipToContent text.skipToNavigation

Fischer ag 8x25 eyebolt


The fischer eye bolt AG is a fastening element made from zinc-plated steel. Eye bolts differ by means of their unusual screw head compared to conventional screws. This head consists of a ring, which is also known as an eye. For fixing, e.g., metal rods, hooks, and wires.

Article number 79696FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 8.5
Quality class Other
Brand Fischer
Packed per 1

Specifications

Length 25 mm
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 8.5
Quality class Other
Brand Fischer
Weight per piece (g) 15.834

Description

The fischer eye bolt AG is a fastening element made from zinc-plated steel. Eye bolts differ by means of their unusual screw head compared to conventional screws. This head consists of a ring, which is also known as an eye. For fixing, e.g., metal rods, hooks, and wires.

Article numbers

Article number 79696FIS
EAN 4006209796962
UBB 500616857362
UNSPSC 31162400
Manufacturer article nr  79696
Do not close this page. This message will disappear, when the page is fully loaded.