text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer ad 12x40 w cover cap


The fischer cover cap AD made of high-quality plastic is designed for permanent sealing of drill holes after removing scaffold fixings. Colour: white.

Article number 60259FIS
Length
Colour White
Shape Round
Quality class Other
Diameter cap (mm) 28
Packed per 1

Specifications

Length 40 mm
Colour White
Shape Round
Quality class Other
Diameter cap (mm) 28
Round head Yes
Brand Fischer

Description

The fischer cover cap AD made of high-quality plastic is designed for permanent sealing of drill holes after removing scaffold fixings. Colour: white.

Standards

DIN ≈443

Article numbers

Article number 60259FIS
EAN 4006209602591
UBB 500616681614
UNSPSC 31161818
Manufacturer article nr  60259
Do not close this page. This message will disappear, when the page is fully loaded.