text.skipToContent text.skipToNavigation

Fischer ad 12x40 g cover cap


The fischer cover cap AD made of high-quality plastic is designed for permanent sealing of drill holes after removing scaffold fixings. Colour: grey.

Article number 60260FIS
Length
Colour Grey
Shape Round
Quality class Other
Diameter cap (mm) 28
Packed per 1

Specifications

Length 40 mm
Colour Grey
Shape Round
Quality class Other
Diameter cap (mm) 28
Round head Yes
Brand Fischer
Weight per piece (g) 1.948
Commodity code 3926909790

Description

The fischer cover cap AD made of high-quality plastic is designed for permanent sealing of drill holes after removing scaffold fixings. Colour: grey.

Standards

DIN ≈443

Article numbers

Article number 60260FIS
EAN 4006209602607
UBB 500616681796
UNSPSC 31161818
Manufacturer article nr  60260
Do not close this page. This message will disappear, when the page is fully loaded.