text.skipToContent text.skipToNavigation

FISC KNST INDR HULPST FTP EK10

Article number 63313.100.001
Brand Fischer
Material Plastic
Type no. FTP
Weight per piece (g) 34.5

Specifications

Brand Fischer
Material Plastic
Type no. FTP
Weight per piece (g) 34.5

Dimensions

Type EK10

Article numbers

Article number 63313.100.001
EAN 4006209909928
UBB 500501309180
UNSPSC 31162103
Manufacturer article nr  090992
Do not close this page. This message will disappear, when the page is fully loaded.