text.skipToContent text.skipToNavigation

FISC HAMMERS EAW H 20 PLUS

Article number 63322.200.001
Brand Fischer
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 7.305

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 7.305

Dimensions

Type EAW H 20 PLUS

Article numbers

Article number 63322.200.001
EAN 4006209446362
UBB 500504500504
UNSPSC 31162101
Manufacturer article nr  044636
Do not close this page. This message will disappear, when the page is fully loaded.