text.skipToContent text.skipToNavigation

Figure snips D16L length 240 mm ERDI


For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Right cut model available as well

Article number 0X303514
Length of blade (mm) 40
Length 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 40
Length 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes

Description

For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Right cut model available as well

Article numbers

Article number 0X303514
UBB 500719111550
UNSPSC 27111507
Manufacturer article nr  D16L
Do not close this page. This message will disappear, when the page is fully loaded.