text.skipToContent text.skipToNavigation

Felco Holster 1-Compartment Leather Brown 9.25 x 0.1"


Article number 7T838400
Colour Brown
Design Other
Quality class Other
Material Leather
Padlock shackle No
Rollable No
With shoulder strap No
Packed per 1

Specifications

Colour Brown
Design Other
Quality class Other
Material Leather
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle No
Brand Felco
Type Holster

Article numbers

Article number 7T838400
UNSPSC 27000000
Manufacturer article nr  4000815695
Do not close this page. This message will disappear, when the page is fully loaded.