text.skipToContent text.skipToNavigation

Facom Wrench set 2201.M130A

Article number 1Y776986
Packaging Cabinet
Number of cable cutters 1
Number of crosshead screwdrivers PH 5
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 7
Number of socket inserts 38
Number of open-end spanners 12

Specifications

Packaging Cabinet
Number of cable cutters 1
Number of crosshead screwdrivers PH 5
Number of crosshead screwdrivers PZ 3
Number of slotted screwdrivers 7
Number of socket inserts 38
Number of open-end spanners 12
Total number of tools 155
Number of measuring tools 1
Number of pliers 10
Number of combination spanners 18
Number of adjustable wrenches 1
Number of testing tools 1
Number of chisels and punches 5
Number of hammers 1
Number of saws 1
Number of shelves 1
Number of drawers 1
With rear wall Yes
Brand FACOM

Article numbers

Article number 1Y776986
EAN 3148518077446
UBB 500639745008
UNSPSC 27111714
Manufacturer article nr  2201.M130A
Do not close this page. This message will disappear, when the page is fully loaded.