text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Workbenches
All categories
Automobil & Flotte
Chemikalien und Klebebänder
Elektrobedarf
Elektrowerkzeuge
Handwerkzeuge
Hausmeisterraum & Waschraum
Hydraulik, Pneumatik & Klempnerei
Luftdruckwerkzeuge
Materialtransport und Lagerung
Schleifmittel
Schweiß-, Löt- und Gasanlagen
Sicherheitsprodukte
Verbindungselemente
Zerspanungswerkzeuge
Quick Search
X
Search
Reset
Home
Material handling & storage
Workshop equipment
Workbenches
1J911124
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Workbench 2m
Add to catalogue
Not available anymore
Article number
1J911124
Width
750
Depth
2000
Weight
96.5
Foldable
No
Suitable for wall mounting
No
Height (mm)
['860', '860']
With drawers case
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
750
Depth
2000
Weight
96.5
Foldable
No
Suitable for wall mounting
No
Height (mm)
['860', '860']
With drawers case
Yes
Thickness worktop (mm)
40
On wheels
No
Material worktop
Plywood
Number of drawers
3
Adjustable height
No
With brake
No
Brand
Facom
Download as PDF
Print
Article numbers
Article number
1J911124
EAN
3148517242289
UBB
500637440289
UNSPSC
24102006
Manufacturer article nr
2250.AT3
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering