text.skipToContent text.skipToNavigation

Facom Wedge 230 x 40 x 20 SR

Article number 4X371382
Width 40
Height 20
Type Other
Quality class Other
Length (mm) 230
Material Other
Head width (mm) 40

Specifications

Width 40
Height 20
Type Other
Quality class Other
Length (mm) 230
Material Other
Head width (mm) 40
Number of threaded holes 0
Size threaded hole Other
Radius (mm) 0
Head height (mm) 20
Brand Facom

Article numbers

Article number 4X371382
EAN 3148518678513
UBB 500637436816
UNSPSC 27112504
Manufacturer article nr  WF230.40SR
Do not close this page. This message will disappear, when the page is fully loaded.