text.skipToContent text.skipToNavigation

Facom Voltage detector screwdriver AV.BT1

Article number 8K593133
Power supply From test object (without battery)
Continuity test No
Continuity indication Optic
Length (mm) 196
Blade length (mm) 104
Voltage indication Glow lamp
Internal base load No

Specifications

Power supply From test object (without battery)
Continuity test No
Continuity indication Optic
Length (mm) 196
Blade length (mm) 104
Voltage indication Glow lamp
Internal base load No
Single pole phase indication No
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection Yes
Measuring point lightning No
Voltage measuring range (V) ['6', '24']
Indication of direction of field rotation No
Load switchable No
Measuring circuit category None
Type of test 1-pole
Usable at precipitation No
Brand Facom

Article numbers

Article number 8K593133
EAN 3148510121000
UBB 500638854660
UNSPSC 27111701
Manufacturer article nr  AV.BT1
Do not close this page. This message will disappear, when the page is fully loaded.