text.skipToContent text.skipToNavigation

Facom Tweezers 146.1Y

Article number 0A264079
Insulated Yes
Shape Straight
Nickel-plated No
Length (mm) 140
Spring loaded tweezers/gripper Yes
Tip width (mm) 4
Brand Facom

Specifications

Insulated Yes
Shape Straight
Nickel-plated No
Length (mm) 140
Spring loaded tweezers/gripper Yes
Tip width (mm) 4
Brand Facom

Article numbers

Article number 0A264079
EAN 3148511376409
UBB 500639243806
UNSPSC 27112105
Manufacturer article nr  146.1Y
Do not close this page. This message will disappear, when the page is fully loaded.