text.skipToContent text.skipToNavigation

Facom Trousers XL

Article number 2Q649854
Type of closure Hook-and-loop fastener
Size (US/CA) XL
Material weight (g/m²) 260
Brand Facom

Specifications

Type of closure Hook-and-loop fastener
Size (US/CA) XL
Material weight (g/m²) 260
Brand Facom

Description

Trousers with multiple pockets. Tool holder pockets on the belt. Knee pad pockets closed with hook and loop fastening. Tape measure and cargo pockets. Back pocket with snap fastener flap on the left. Hammer carrier. Reinforced back pockets. Composition: 65% polyester, 35% cotton, 260 gsm. Sizes: S, M, L, XL, XXL, XXXL, XXXXL.

Article numbers

Article number 2Q649854
EAN 3662424002489
UBB 500637682096
UNSPSC 46181533
Manufacturer article nr  VP.PANTA-XL
Do not close this page. This message will disappear, when the page is fully loaded.