text.skipToContent text.skipToNavigation

Facom Trousers M

Article number 8P733632
Type of closure Hook-and-loop fastener
Size (US/CA) M
Material weight (g/m²) 260
Brand FACOM

Specifications

Type of closure Hook-and-loop fastener
Size (US/CA) M
Material weight (g/m²) 260
Brand FACOM

Description

Trousers with multiple pockets. Tool holder pockets on the belt. Knee pad pockets closed with hook and loop fastening. Tape measure and cargo pockets. Back pocket with snap fastener flap on the left. Hammer carrier. Reinforced back pockets. Composition: 65% polyester, 35% cotton, 260 gsm. Sizes: S, M, L, XL, XXL, XXXL, XXXXL.

Article numbers

Article number 8P733632
EAN 3662424002465
UBB 500637681429
UNSPSC 46181533
Manufacturer article nr  VP.PANTA-M
Do not close this page. This message will disappear, when the page is fully loaded.