text.skipToContent text.skipToNavigation

Facom Trousers 4XL

Article number 3J780084
Type of closure Hook-and-loop fastener
Size (US/CA) 4XL
Material weight (g/m²) 260
Brand Facom

Specifications

Type of closure Hook-and-loop fastener
Size (US/CA) 4XL
Material weight (g/m²) 260
Brand Facom

Description

Trousers with multiple pockets. Tool holder pockets on the belt. Knee pad pockets closed with hook and loop fastening. Tape measure and cargo pockets. Back pocket with snap fastener flap on the left. Hammer carrier. Reinforced back pockets. Composition: 65% polyester, 35% cotton, 260 gsm. Sizes: S, M, L, XL, XXL, XXXL, XXXXL.

Article numbers

Article number 3J780084
EAN 3662424002526
UBB 500637682666
UNSPSC 46181533
Manufacturer article nr  VP.PANTA-4XL
Do not close this page. This message will disappear, when the page is fully loaded.