text.skipToContent text.skipToNavigation

Facom Torx Bit Socket T10 1/2" Square Drive 60mm

Article number 5W503840
Design For recessed Torx screws
Size (TX) 10
Connection size 1/2 inch
Brand Facom
Type Torx Bit Socket

Specifications

Design For recessed Torx screws
Size (TX) 10
Connection size 1/2 inch
Brand Facom
Type Torx Bit Socket

Description

Standard length series. For Torx® female drive fasteners. Non-removable bit. Finish: bright chrome with phosphate-hardened tip.

Article numbers

Article number 5W503840
EAN 3148516732132
UBB 500637732669
UNSPSC 27111704
Manufacturer article nr  D.34B10
Do not close this page. This message will disappear, when the page is fully loaded.