text.skipToContent text.skipToNavigation

Facom Torque wrench 50nm

Article number 2W363593
Insulated No
Electronic No
Weight 780
Total length (mm) 337
Isolation protection 1000 V No
Connection size 9x12 mm
Tightening moment (Nm) ['10', '50']

Specifications

Insulated No
Electronic No
Weight 780
Total length (mm) 337
Isolation protection 1000 V No
Connection size 9x12 mm
Tightening moment (Nm) ['10', '50']
Step size adjustment (Nm) 0.5
Accuracy scale division (Nm) 0.5
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Facom

Article numbers

Article number 2W363593
EAN 3148516934093
UBB 500637450668
UNSPSC 27111715
Manufacturer article nr  J.208-50D
Do not close this page. This message will disappear, when the page is fully loaded.