text.skipToContent text.skipToNavigation

Facom Torque wrench 340nm

Article number 1B894441
Insulated No
Electronic No
Weight 1400
Total length (mm) 618
Isolation protection 1000 V No
Connection size 14x18 mm
Tightening moment (Nm) ['60', '340']

Specifications

Insulated No
Electronic No
Weight 1400
Total length (mm) 618
Isolation protection 1000 V No
Connection size 14x18 mm
Tightening moment (Nm) ['60', '340']
Step size adjustment (Nm) 2
Accuracy scale division (Nm) 2
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale No
Brand Facom

Article numbers

Article number 1B894441
EAN 3148516934680
UBB 500637461228
UNSPSC 27111715
Manufacturer article nr  S.208-340D
Do not close this page. This message will disappear, when the page is fully loaded.