text.skipToContent text.skipToNavigation

Facom Torque wrench 100nm

Article number 7H989648
Insulated No
Electronic No
Weight 720
Total length (mm) 298
Isolation protection 1000 V No
Connection size 3/8 inch
Tightening moment (Nm) ['20', '100']

Specifications

Insulated No
Electronic No
Weight 720
Total length (mm) 298
Isolation protection 1000 V No
Connection size 3/8 inch
Tightening moment (Nm) ['20', '100']
Connection size (mm) 9.525
With extension No
Screwdriver model No
With scale No
Brand Facom

Article numbers

Article number 7H989648
EAN 3148519048780
UBB 500637451245
UNSPSC 27111715
Manufacturer article nr  J.306-100M
Do not close this page. This message will disappear, when the page is fully loaded.