text.skipToContent text.skipToNavigation

Facom Torque wrench 100nm

Article number 1B013637
Insulated No
Electronic No
Weight 920
Total length (mm) 396
Isolation protection 1000 V No
Connection size 9x12 mm
Tightening moment (Nm) ['20', '100']

Specifications

Insulated No
Electronic No
Weight 920
Total length (mm) 396
Isolation protection 1000 V No
Connection size 9x12 mm
Tightening moment (Nm) ['20', '100']
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale No
Brand Facom

Article numbers

Article number 1B013637
EAN 3148516934338
UBB 500637461632
UNSPSC 27111715
Manufacturer article nr  S.208A100
Do not close this page. This message will disappear, when the page is fully loaded.