text.skipToContent text.skipToNavigation

Facom Top Unit, 2 Solid Doors, 2 Shelves, Black


Article number 3W672599
Width 719
Height 1005
Depth 278
Number of shelves 2
On wheels No
Material body Other
Material front Other
Packed per 1

Specifications

Width 719
Height 1005
Depth 278
Number of shelves 2
On wheels No
Material body Other
Material front Other
Number of doors, left-opening 1
Number of doors, right-opening 1
With shelf Yes
With wardrobe rod No

Article numbers

Article number 3W672599
EAN 3662424109409
UNSPSC 27110000
Manufacturer article nr  JLS3-MHSPPBS
Do not close this page. This message will disappear, when the page is fully loaded.