text.skipToContent text.skipToNavigation

Knipex Precision Circlip Pliers for Bore Holes 12-25mm Straight Tip 140mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight ja

Article number K1059.110.001
Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 105
Type Precision Circlip Pliers for Bore Holes

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws. - Size of bore: Ø 12 – 25mm- Tips (diameter): Ø 1.3mm

Article numbers

Article number K1059.110.001
EAN 4003773048527
UBB 500501356512
UNSPSC 27112140
Manufacturer article nr  48 11 J1
Do not close this page. This message will disappear, when the page is fully loaded.