text.skipToContent text.skipToNavigation

Facom Tool Tray for MODM.RL2 Ratchet & Socket Set Foam Black/Red

Article number 4S036431
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 4S036431
EAN 3148519460070
UBB 500639739654
UNSPSC 27111714
Manufacturer article nr  PM.MODRL2
Do not close this page. This message will disappear, when the page is fully loaded.