text.skipToContent text.skipToNavigation

Facom Tool Tray for MODM.R1A Socket Set Foam Black/Red

Article number 0H816096
Colour Black
Width 417
Height 45
Depth 87
Type of accessories/components Separator plastic
Diameter 0
Material Plastic

Specifications

Colour Black
Width 417
Height 45
Depth 87
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 0H816096
EAN 3148517921832
UBB 500639739241
UNSPSC 27111714
Manufacturer article nr  PM.MODR1A
Do not close this page. This message will disappear, when the page is fully loaded.