text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Tool Tray for MODM.CG & MODM.CGPB Sheathed Drift Punch Set Foam Black/Red 188 x 418 x 45mm

Article number 8M961481
Colour Black
Width 418
Height 45
Depth 188
Type of accessories/components Separator plastic
Diameter 0
Material Plastic

Specifications

Colour Black
Width 418
Height 45
Depth 188
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 8M961481
EAN 3148517922396
UBB 500639732212
UNSPSC 27111714
Manufacturer article nr  PM.MODCG
Do not close this page. This message will disappear, when the page is fully loaded.