text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.KL2 Socket Set Plastic Black

Article number 4G989072
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 4G989072
EAN 3662424008238
UBB 500639716215
UNSPSC 27111714
Manufacturer article nr  PL.662A
Do not close this page. This message will disappear, when the page is fully loaded.