text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.E41 Bit Holder Set Plastic Black

Article number 8N562361
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 3926909790

Article numbers

Article number 8N562361
EAN 3148513554089
UBB 500639712412
UNSPSC 27111714
Manufacturer article nr  PL.621
Do not close this page. This message will disappear, when the page is fully loaded.