text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.AT3 & MOD.AT3PB Screwdriver Set Plastic Black

Article number 9E865145
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 3926909790

Article numbers

Article number 9E865145
EAN 3148513552832
UBB 500639695005
UNSPSC 27111714
Manufacturer article nr  PL.326
Do not close this page. This message will disappear, when the page is fully loaded.