text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.A5PB Screwdriver Set Plastic Black

Article number 0W709313
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 0W709313
EAN 3148518111119
UBB 500639718294
UNSPSC 27111714
Manufacturer article nr  PL.677
Do not close this page. This message will disappear, when the page is fully loaded.