text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.89TXA & MOD.89TXAPB Handled Torx Hex Key Set Plastic Black

Article number 1J185645
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1J185645
EAN 3148513552856
UBB 500639695260
UNSPSC 27111714
Manufacturer article nr  PL.328
Do not close this page. This message will disappear, when the page is fully loaded.