text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.84TZSA & MOD.84TZSAPB Spherical Head Hexagon Key Set Plastic Black

Article number 1P793247
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 1P793247
EAN 3148513552863
UBB 500639695427
UNSPSC 27111714
Manufacturer article nr  PL.329
Do not close this page. This message will disappear, when the page is fully loaded.