text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.64J6 Wrench Set Plastic Black

Article number 6Q464218
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 3926909790

Article numbers

Article number 6Q464218
EAN 3148517443259
UBB 500639710846
UNSPSC 27111714
Manufacturer article nr  PL.608A
Do not close this page. This message will disappear, when the page is fully loaded.