text.skipToContent text.skipToNavigation

Facom Tool Tray for MOD.467J13PB Ratchet Combination Wrench Set Plastic Black

Article number 9Z376408
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 9Z376408
EAN 3148518338035
UBB 500639719029
UNSPSC 27111714
Manufacturer article nr  PL.682
Do not close this page. This message will disappear, when the page is fully loaded.