text.skipToContent text.skipToNavigation

Facom Tool Tray for D.48 Hinged Oil Drain Wrench Kit Plastic Black

Article number 4L074513
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 3926909790

Article numbers

Article number 4L074513
EAN 3148519018530
UBB 500639727022
UNSPSC 27111714
Manufacturer article nr  PL.IH
Do not close this page. This message will disappear, when the page is fully loaded.