text.skipToContent text.skipToNavigation

Facom Tool Tray for BT.103G Tool Box & K.432E/K.433E Socket Set Plastic Black

Article number 6I743855
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 6I743855
EAN 3148513549900
UBB 500639701282
UNSPSC 27111714
Manufacturer article nr  PL.40
Do not close this page. This message will disappear, when the page is fully loaded.