text.skipToContent text.skipToNavigation

Facom Tool Tray for BT.103G Tool Box & K.415E Socket Set Plastic Black

Article number 7K663732
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 7K663732
EAN 3148513549931
UBB 500639704096
UNSPSC 27111714
Manufacturer article nr  PL.43
Do not close this page. This message will disappear, when the page is fully loaded.